Shop All Syringe Filters
Celltreat
Syringe Filter, 0.45 micron m, 75psi, PK100
Mfr # 229780
Zoro # G3894479
original price:
$293.15
62% off
new price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Material PTFE
- Housing Dia. 30 mm
- Membrane Dia. 30 mm
- Housing Height 5 mm
- Autoclavable No
Product Information
- Brand Celltreat
- MFR # 229780
- Zoro # G3894479
- Country of Origin China
- Category Syringe Filters
Dimensions
Housing Dia. | 30 mm |
Membrane Dia. | 30 mm |
Housing Height | 5 mm |
Pore Size | 0.45 um |
Tapered Outlet Connection Diameter | 4 mm |
Housing Diameter | 30 mm |
Membrane Diameter | 30 mm |
Details
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Ammonia # 2 Tablets (512590BT)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- WHEATON Cap, Screw Closure Size 18-415, PK500 (240264)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/8 In. D, PK50 (D200-50)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- CYTIVA WHATMAN Syringeless Filter, 0.45 um, 0.4mL, PK100 (UN203NPUDPP)
- Celltreat Syringe Filters