Shop All Pipettors
Celltreat
Serological Pipet, 5mL, Short, PK200
Mfr # 229206B
Zoro # G4661115
product price: $48.95
/pk 200, $0.24/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Type Short
- Material of Construction Polystyrene
- Length 235 mm
- Special Features Bag, Individually Wrapped
Product Information
Dimensions
Length | 235 mm |
Details
Item | Serological Pipette |
Capacity | 5 mL |
Type | Short |
Material of Construction | Polystyrene |
Special Features | Bag, Individually Wrapped |
Band Color | Blue |
Graduation Range | 1 to 5mL |
Graduation Subdivisions | 0.1 mL |
Negative Graduations | -3ml |
Description
Serological Pipette, Short, Capacity 5 mL, Graduation Range 1 to 5mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1 mL, Negative Graduations -3mL, Length 235 mm, Band Color Blue, Special Features Bag, Individually Wrapped, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Exact Idip Photometer (486101)
- LABCHEM CHEMICAL METHANOL ACS, 4L, PK4 (LC1680044)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229001B)
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- CELLTREAT Pipette, Sterile, 10mL, PK500 (229244)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- Celltreat Pipettes & Pipettors