Shop All Bottles & Jars
Celltreat
Roller Bottle, 1000mL, Vent, PK24
Mfr # 229383
Zoro # G4670434
product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 176mm
- Width 116.5mm
- Autoclavable No
- Depth 116.5mm
Product Information
- Brand Celltreat
- MFR # 229383
- Zoro # G4670434
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 176mm |
Width | 116.5mm |
Depth | 116.5mm |
Labware Width - Metric | 116.5 mm |
Labware Height - Metric | 176 mm |
Labware Depth - Metric | 116.5 mm |
Diameter | 116.5 mm |
Overall Width - Metric | 116.5 mm |
Overall Height - Metric | 176 mm |
Overall Depth - Metric | 116.5 mm |
Body Diameter - Metric | 116.5 mm |
Mouth Size | Wide |
Description
Roller Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 116.5 mm, Bottle Type Roller, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 176 mm, Clarity Transparent, Closure Included Yes, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Flat Gasket, PK12 (J802600)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208685-0050)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- CELLTREAT Solution Bottle, Sterile, 500mL (229784)
- CELLTREAT Centrifuge Bottle, 500mL, 7cm D, PK2 (229468)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- CELLTREAT Solution Bottle, Sterile, 250mL (229782)
- CELLTREAT CELLTREATMulti-purpose Centrifuge Tube Stand, Reusable, Non-sterile (229409)
- GLOBE SCIENTIFIC Bottle, 302 mm H, Natural, 163 mm Dia (7174000)
- Celltreat Bottles & Jars