Shop All Pipettors
Celltreat
Pipette, Plastic, Yellow, Class A, PK800
Mfr # 229201A
Zoro # G3894460
product price: $132.99
/pk 800, $0.17/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Type Serological Pipet Individually Wrapped
- Material of Construction Plastic
- Length 27 cm
- Class A
Product Information
Dimensions
Length | 27 cm |
Details
Item | Pipette |
Capacity | 1 mL |
Type | Serological Pipet Individually Wrapped |
Material of Construction | Plastic |
Class | A |
Sterile/Non-Sterile | Sterile |
Graduation Subdivisions | 0.01 mL |
Negative Graduations | -0.3mL |
Standards | ASTM E-934 |
Graduation Range | 0.1 to 1mL |
Band Color | Yellow |
Tolerance | 2% |
Description
Pipette, Serological Pipet Individually Wrapped, Capacity 1 mL, Graduation Range 0.1 to 1mL, Material of Construction Plastic, Graduation Subdivisions 0.01 mL, Negative Graduations -0.3mL, Tolerance 2 Percent, Length 27 cm, Band Color Yellow, Class A, Sterile, Standards ASTM E-934, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- CORNING PYREX Graduated Solution Carboy, 13.25 L (1596-13L)
- ROCKWELL ROCKWELL RW9275 Chuck Adapter, 3/8 in Chuck (RW9275)
- CELLTREAT Pipette, Sterile, 1.1mL, PK500 (229257)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- CELLTREAT Pipette, Green, Class A, 27.2 cm L, PK600 (229202)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137040-500)
- Celltreat Pipettes & Pipettors