Shop All Lab Dishes
Celltreat
Non-Treated Plate, 48 Well, PK100
Mfr # 229548
Zoro # G4659557
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Working Volume Per Well 0.19 to 0.29mL
- Culture Area Per Well 0.84cm2
- Volume Capacity 1.55 mL
- Number of Wells 48
Product Information
- Brand Celltreat
- MFR # 229548
- Zoro # G4659557
- Country of Origin China
- Category Lab Dishes
Dimensions
Details
Item | Well Plate |
Material | Polystyrene |
Working Volume Per Well | 0.19 to 0.29mL |
Culture Area Per Well | 0.84cm2 |
Volume Capacity | 1.55 mL |
Number of Wells | 48 |
Includes | Lid |
Working Volume per Well | 0.3 to 1 mL |
Culture Area per Well | 0.84 sq cm |
Product Type | Well Plate |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Well Plate, Diameter - Metric Not Applicable, Number of Wells 48, Material Polystyrene, Volume Capacity 1.55 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Lid, Working Volume per Well 0.3 to 1 mL, Culture Area per Well 0.84 sq cm, RNase/DNase Free Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- CHEMETRICS Iron total & soluble CHEMets visual Test Kit and Refill tests, 30PK (K-6010)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 1.0mL, PP, Round Well, V-Bottom, Non-sterile (229570)
- CELLTREAT CELLTREAT® 48 Well Non-treated Plate with Lid, Individual, Sterile (229548)
- CELLTREAT Petri Dish, Polystyrene, 15mL, 3 Well, PK500 (229683)
- CELLTREAT Tissue Culture Plate, Sterile, 48-Well (229148)
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- CELLTREAT Petri Dish, 100 x 20mm, 15 to 16mL, PK300 (229623)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- Celltreat Lab Dishes