Shop All Microbiology Media
Celltreat
Inoculating Loop, 10 micronl, Blue, PK2000
Mfr # 229610
Zoro # G4671457
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 8 45/64 in
- For Use With Dishes, Tubes
- Size 10 micron
- Overall Length 221 mm, 8 45/64 in
Product Information
- Brand Celltreat
- MFR # 229610
- Zoro # G4671457
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 8 45/64 in |
Size | 10 micron |
Overall Length | 221 mm, 8 45/64 in |
Details
Material | Polypropylene |
For Use With | Dishes, Tubes |
Item | Inoculating Loop |
Sterile/Non-Sterile | Sterile |
Capacity | 10 micronl |
Color | Blue |
Type | Bulk Pack |
Application | Inoculation |
Product Type | Inoculating Loop |
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polypropylene, Application Inoculation, Color Blue, Height 8 45/64 in, For Use With Dishes, Tubes, Standards Not Applicable, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Automatic Buret, Glass, 100mL, Clear (17054F-100)
- DIGI-SENSE Traceable Thermocouple Thermometer with (91210-05)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., PP (49H033)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 5 (27134005)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK600 (229602)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- Celltreat Microbiology Media