Shop All Vials
Celltreat
Centrifuge Tube, 50mL, Polypropylene, PK500
Mfr # 229456
Zoro # G8111223
original price:
$131.99
12% off
new price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Tolerance +/-2%
- Max. Relative Centrifugal Force (xG) 16,000
Product Information
Dimensions
Length | 115.64mm |
Labware Length - Metric | 120.23 mm |
Outside Dia. | 28.7mm |
Labware Outside Dia. - Metric | 28.7 mm |
Overall Height - Metric | 120.23 mm |
Body Diameter - Metric | 28.7 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- OHAUS Adventurer Precision Balances, Model AX422/E (OH-30127981)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #7 1/2, PK 13 (RST7A-S)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229430)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229479)
- CELLTREAT Centrifuge Tube, 41mm, 13mm Dia., PK1000 (229441)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- CELLTREAT Tube, 15mL, Polypropylene, PK500 (229452)
- CELLTREAT Centrifuge Tube, 120mm L, 27mm Dia., PK500 (229454)
- Celltreat Labware