Shop All Vials
Celltreat
Centrifuge Tube, 15mL, Flip-Top, Bag, PK500
Mfr # 229417
Zoro # G4701471
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Outside Dia. 16.6mm
- For Use With Pellet Viewing, Small Volume Quantification
Product Information
Dimensions
Outside Dia. | 16.6mm |
Length | 120.23mm |
Labware Length - Metric | 120.23 mm |
Labware Outside Dia. - Metric | 16.6 mm |
Body Diameter - Metric | 16.6 mm |
Overall Height - Metric | 120.23 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.6 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 9,400 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- GLOBE SCIENTIFIC Transfer Pipette, 124mm L, PK500 (135040-500)
- BASF Np1 Polyseal White 10Oz (NP1WHT12)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1.8mL (229925)
- CELLTREAT Centrifuge Tube, 50mL, Foam Rack, PK300 (229422)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- CELLTREAT Centrifuge Tube, Natural, 41mm L, PK1000 (229442)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CELLTREAT Centrifuge Tube, Black, 27mm Dia., PK100 (229433)
- Celltreat Vials