Shop All Vials
Celltreat
Centrifuge Tube, 120mm L, 27mm Dia., PK500
Mfr # 229454
Zoro # G3894865
original price:
$97.00
30% off
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Length 120mm
- Temp. Range -80 Degrees to 100 Degrees C
- Temp. Range (C) -80 Degrees to 100 Degrees C
Product Information
Dimensions
Length | 120mm |
Outside Dia. | 27mm |
Labware Length - Metric | 120.23 mm |
Labware Outside Dia. - Metric | 28.7 mm |
Body Diameter - Metric | 28.7 mm |
Overall Height - Metric | 120.23 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- YSI Buffer Solution, pH, 7.00, Pt, PK6 (3822)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- CELLTREAT Centrifuge Tube, 50mL, Foam Rack, PK300 (229422)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CELLTREAT Centrifuge Tube, 15mL, Flip-Top, Bag, PK500 (229417)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- CELLTREAT Centrifuge Tube, 15mL, Foam Rack, PK300 (229412)
- KIMBLE CHASE Centrifuge Tube, 15mL Capacity, PK125 (73785-15)
- Celltreat Vials