Shop All Microbiology Media
Celltreat
Cell Scraper, Lifter Blade, 39cm, PK100
Mfr # 229316
Zoro # G4673706
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS (Handle), TPE (Blade)
- Height 15 3/8 in
- For Use With Bottles, Dishes, Tissue Culture Flasks
- Color Green
- Overall Length 15 13/32 in, 39.15 cm
Product Information
- Brand Celltreat
- MFR # 229316
- Zoro # G4673706
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 15 3/8 in |
Overall Length | 15 13/32 in, 39.15 cm |
Handle Length | 15.35 in, 390 mm |
Handle Dia. | 7 mm, 0.28 in |
Overall Width | 30 mm, 1 3/16 in |
Size | 39 cm |
Details
Material | ABS (Handle), TPE (Blade) |
For Use With | Bottles, Dishes, Tissue Culture Flasks |
Item | Cell Scraper |
Color | Green |
Sterile/Non-Sterile | Sterile |
Type | Lifter Blade |
Application | Scraping Cells |
Product Type | Cell Lifter |
Description
Cell Scraper, Product Type Cell Lifter, Material ABS (Handle), TPE (Blade), Application Scraping Cells, Color Green, Height 15 3/8 in, For Use With Bottles, Dishes, Tissue Culture Flasks, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Foil Sealing Film, Non-sterile (229133)
- SENSOREX pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt (S272CD/BNC)
- ZIPLOC 2 gal Clear Freezer Bag , 10PK (1132)
- DIGI-SENSE Type-K Bolt-On Probe 0.62" OD Mini-Conn, (08514-84)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK600 (229602)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- Celltreat Microbiology Media