Shop All Spill Control Kits and Stations
Celltreat
Cell Scraper, Green, 30cm, PK100
Mfr # 229312
Zoro # G3895011
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 30 cm
- Height 11 7/8 in
- Handle Dia. 0.31 in, 8 mm
- Material ABS (Handle), TPE (Blade)
Product Information
- Brand Celltreat
- MFR # 229312
- Zoro # G3895011
- Country of Origin China
- Category Spill Control Kits and Stations
Dimensions
Size | 30 cm |
Height | 11 7/8 in |
Handle Dia. | 0.31 in, 8 mm |
Handle Length | 11.8 in, 299.72 mm |
Length | 30 cm, 11 13/16 in |
Details
Item | Cell Scraper |
Color | Green |
Material | ABS (Handle), TPE (Blade) |
Sterile/Non-Sterile | Sterile |
Type | Sterile Pivoting Blade |
Application | Scraping Cells |
Weight | 25/32 in, 20 mm |
For Use With | Bottles, Dishes, Tissue Culture Flasks |
Description
Cell Scraper, Product Type Cell Scraper, Material ABS (Handle), TPE (Blade), Application Scraping Cells, Color Green, Height 11 7/8 in, For Use With Bottles, Dishes, Tissue Culture Flasks, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- 3M Spill Kit, Oil-Based Liquids (SRP-PETRO)
- BRADY Spill Kit, Universal, Yellow (SKA55-TAA)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- Celltreat Spill Control Kits and Stations