Shop All Bottles & Jars
Celltreat
Bottle, Polystyrene, 2000mL, PK12
Mfr # 229387
Zoro # G8255256
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Mouth Wide
- Height 274mm
- Bottle/Jar Shape Cylindrical
- Labware Body Material Polystyrene
Product Information
- Brand Celltreat
- MFR # 229387
- Zoro # G8255256
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 274mm |
Diameter | 117 mm |
Labware Height - Metric | 274 mm |
Overall Height - Metric | 274 mm |
Mouth Size | Wide |
Body Diameter - Metric | 117 mm |
Description
Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 117 mm, Bottle Type Roller, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Overall Height - Metric 274 mm, Clarity Transparent, Closure Included Yes, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- DURAC Hydrometer, Specific Gravity, 1.200/1.420 (B61800-0300)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- CORNING PYREX VISTA 250 mL Class A Volumetr, PK 6 (70640-250)
- CELLTREAT CELLTREAT® 15ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229410)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK1000 (229425)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- CELLTREAT Solution Bottle, Sterile, 250mL (229782)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- Celltreat Labware