Shop All Digital Microscopes
Celestron Acquisition, Llc
Celestron Microdirect 1080P Hd Handheld Digital Micro
Mfr # 44316
Zoro # G305998894
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Celestron Acquisition, Llc
- MFR # 44316
- Zoro # G305998894
- UPC # 50234443166
- Country of Origin China
- Category Digital Microscopes
Description
We're taking our handheld digital microscope line to the next level with the microdirect 1080p hdmi handheld digital microscope. Perfect for teachers, students, entomologists, forensic scientists, microscopic explorers, and more. This microscope not only offers true 1080p, high definition viewing, but also still image and video recording. a new view. The microdirect 1080p hdmi handheld digital microscope streams in amazingly clear 1080p hd video via hdmi cable-directly through a tv monitor or projector-- no computer needed. This microscope can connect to any compatible monitor or projector via hdmi cable for real 1080p hd video streaming at up to 220x magnification. That means high quality viewing of 3d specimens, samples, and even some slides!! real hd video and imaging great for the classroom, lab or home, the 3.5mp high speed sensor allows for high definition streaming and still image and video recording. Still images can be saved directly to the on-board micro sd slot (card not included) while viewing on monitor. The downloadable pc software and usb cable make recording hd videos simple. Use the included fully adjustable stand to steady the microscope to get the perfect image or video. features: 1080p video streaming of microscopic worlds via included hdmi cable directly to your monitor or projector. No computer needed!! 3.5mp high speed sensor has larger pixel sizes that allow more details and a higher refresh rate 10x to 220x power magnification records high definition still images. Images are saved directly to a micro sd card (not included) capture 720p high definition video at 30 fps when connected to a pc via usb using the downloadable celestron portable capture hd software.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- SPX Plug Homogenising Valve (J125413)
- CELESTRON ACQUISITION, LLC Celestron Deluxe Handheld Digital Microscope (44302-C)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- CELESTRON ACQUISITION, LLC Celestron Infiniview - LCD Digital Microscope (44360)
- CELESTRON ACQUISITION, LLC Celestron Handheld Digital Microscope Pro (44308)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ DX 130AZ Smartphone App-Enabled Newtonian Reflector Telescope (22461)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- Celestron Acquisition, Llc Digital Microscopes