Shop All Light Fixture Parts
Celestial Lights
FLMLSS FLCKRNG CNDL 1PK
Mfr # P-1524-BNI
Zoro # G4606564
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Celestial Lights
- MFR # P-1524-BNI
- Zoro # G4606564
- UPC # 736846965707
- Country of Origin China
- Category Light Fixture Parts
Description
Two-in-one brightness levels with Brighter Than Electric cordless window candles. An innovative design features two high-intensity LED lights mounted side-by-side inside the clear bulb. Both LED's have a super bright end and a warm glow end. Face the window candle's super bright end street-side and the warm glow end automatically faces towards the room. Step outside and you'll be amazed with the bright light in your window; come back inside and relax in the warm glow of soft LED lighting. This flameless taper candle comes with an uniquely designed adjustable base - twist the candle in the base and you can raise and lower it by 2-inches (overall height about 11 to 13-inches). This is helpful for positioning the candle in your window. Base has brushed nickel finish candle is with dripped wax look. A six-hour timer turns the candle on and off at the same time daily and is easily reset if desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temp High Bay, Screw In, LED, 12000lm (17100LEDP3)
- ILC Replacement for Panasonic Efg15e28 replacement light bulb lamp (EFG15E28 PANASONIC)
- ILB GOLD Bulb, HID Metal Halide Bt28 Ed28, Replacement For Westinghouse, Mh175/U/M57/E (MH175/U/M57/E)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L42)
- LUMAPRO Magnetic Mount (EL189454MMC50G)
- JUNO LIGHTING V3034T 6 in. Stippled Opal Lens Shower T (V3040N PW)
- SCHLAGE Lock Entry Accent Agb Vp (F51VACC716)
- LEVITON Leviton 23452-V Snap-In Lamp Support Clip for 2G11 Base Twin Tube Fluorescent Lampholder (23452-V)
- JANDORF Pull Chain Acrylic Cyl (60316)
- MOONRAYS Low Voltage 0 W LED Underground Split Connector 2 pk (29008)
- Celestial Lights Light Fixture Parts