Shop All Candles
Celestial Lights
BTRY FLMLSS FLCKNG CNDL
Mfr # P-1524-OI
Zoro # G8664666
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Celestial Lights
- MFR # P-1524-OI
- Zoro # G8664666
- UPC # 736846965912
- Country of Origin China
- Category Candles
Description
Two-in-one brightness levels with Brighter Than Electric cordless window candles. An innovative design features two high-intensity LED lights mounted side-by-side inside the clear bulb. Both LED's have a super bright end and a warm glow end. Face the window candle's super bright end street-side and the warm glow end automatically faces towards the room. Step outside and you'll be amazed with the bright light in your window; come back inside and relax in the warm glow of soft LED lighting. This flameless taper candle comes with an uniquely designed adjustable base - twist the candle in the base and you can raise and lower it by 2-inches (overall height about 11 to 13-inches). This is helpful for positioning the candle in your window. Base has black onyx finish candle is with dripped wax look. A six-hour timer turns the candle on and off at the same time daily and is easily reset if desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18-GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- LAMPLIGHT FARMS Tiki Lemongrass Citronella Torch Fuel Yellow 100 oz (1216006)
- MORE THAN A CANDLE More Than A Candle LDV16M 16 oz Mason Jar Soy Candle; Lavender Vanilla (LDV16M)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- CREATIVE CONVERTING 347177 3in Rainbow Color Spiral Candles, 12PK (286BCNDLLGRB)
- CREATIVE CONVERTING 347184 Iridescent Spiral Candles, 24PK (286BCNDLIRDS)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- Celestial Lights Candles