Shop All Decorative Light Bulbs
Celebrations
Celebrations T-15-71 Electric Candle Replacement Bulbs
Mfr # 97534
Zoro # G203695154
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Celebrations
- MFR # 97534
- Zoro # G203695154
- UPC # 843518010099
- Country of Origin China
- Category Decorative Light Bulbs
Description
Features
- Christmas Theme: Electric Candle
- Product Type: Replacement Bulbs
- Indoor and Outdoor: Indoor and Outdoor
- Color Family: White
- Number in Package: 2
- Power Type: Plug-In
- Number of Lights: 2
- Dimensions: 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- ILC Replacement for Light Bulb / Lamp Strobe-r6200ft (STROBE-R6200FT LIGHT BULB / LAMP)
- FEIT ELECTRIC BULB FLUO T5 G5 12""SW 8W (F8T5/WW/RP)
- CELEBRATIONS Incandescent C9 Blue 4 ct Replacement Christmas Light Bulbs (BU4C9OBLA)
- CELEBRATIONS Incandescent C9 White 4 ct Replacement Christmas Light Bulbs (BU4C9OWHA)
- CELEBRATIONS Incandescent C9 Green 4 ct Replacement Christmas Light Bulbs (BU4C9OGRA)
- SATCO Bulb, Incandescent, 25W, T8, Candelabra Base, Sign & Indicator, 10PK (S3907)
- HEATHCO Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4192-BK-A)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- SYLVANIA Bulb, Incandescent, 200W, PAR46, Medium Side Prong Base, Sealed Beam (S4340)
- Celebrations Decorative Light Bulbs