Shop All Holiday Lights
Celebrations
Celebrations C4BG4N11 Ceramic C9 Light Set 25 Lights Red & White
Mfr # 9295478
Zoro # G903713448
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Celebrations
- MFR # 9295478
- Zoro # G903713448
- UPC # 843518023341
- Country of Origin China
- Category Holiday Lights
Description
Features
- Ceramic C9 Light Set
- 25 lights
- Ceramic
- Spare plug
- Green wire
- 12" spacing
- 6" end plug
- Color: Red & White
- Alternating red and white bulbs
- 24 ft. lighted length
- 25 ft. total length
- UL listed
- Dimension: 8" H x 9.4" W x 3" L
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, LED 4 ft., Selectable CCT (CSL4-LSCS)
- ILC Replacement for Sylvania 54207 replacement light bulb lamp (54207 SYLVANIA)
- FEIT ELECTRIC LED A19 E26 40W SW 4PK (A45082710KLED/4)
- ILC Replacement For FEIT ELECTRIC BPXNBAB2 (BPXNBAB/2)
- CELEBRATIONS Inc C9 Clr 25' 25Ct (C42G4111)
- CELEBRATIONS Celebrations 48951-71 150 Multicolor Commercial Net Lights 4 x 6 ft. (9864331)
- CELEBRATIONS Celebrations 9016691 LED C9 Commercial Light Set; Warm White - 25 Lights - Case of 6 (9016691)
- CELEBRATIONS Gold LED Mini Red 100 ct String Christmas Lights 33 ft. (44543-71)
- CELEBRATIONS LED Rice Cluster Multicolored 200 ct String Christmas Lights 6.6 ft. (9922032)
- CELEBRATIONS Gold LED Mini Multicolored 100 ct Icicle Christmas Lights 12.67 ft. (40792-71)
- REINDERS Reinders 41643R-B M5 LED Light Strands - Pure White - White Wire Full Wave Poly Bagged (41643R-B)
- Celebrations Holiday Lights