Shop All Holiday Lights
Celebrations
Celebrations 9016691 LED C9 Commercial Light Set; Warm White - 25 Lights - Case of 6
Mfr # 9016691
Zoro # G703713402
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Celebrations
- MFR # 9016691
- Zoro # G703713402
- UPC # 843518036563
- Country of Origin China
- Category Holiday Lights
Description
Create charming and lasting impression with this LED lights at your christmas holiday decor. This LED light is the perfect decorative accesory for the christmas decor.
Features- LED C9 Commercial Light Set - 25 Lights
- Bulb Color: Warm white
- Wire Color: Green
- Bulb Type: LED C9
- Number of Lights: 25 lights
- Power Source: Plug-in
- Lumens: 8 lumens
- Five times brighter
- Continuous on technology
- Weather resistant
- For indoor and outdoor decor
- Case of 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C7984-NP-001)
- ILC Replacement for Leviton 8681 (8681 LEVITON)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 12-Pack (LR21425-12PK)
- CELEBRATIONS LED Micro Dot/Fairy Multicolored/Warm White 100 ct String Christmas Lights 16.5 ft. (MICGR100WWMU2A)
- CELEBRATIONS LED LGHT BRST TWK BLU (LEDLBST100BLTWA)
- CELEBRATIONS Led Min Twk Cl24.5'100Ct (G8234915)
- CELEBRATIONS LED 5MM/ MICRO GRN 100CT (47984-71)
- CELEBRATIONS Celebrations 1502-71 Electric Candle (95490)
- CELEBRATIONS LED LGHT MINI CW 50CT (40831-71)
- CELEBRATIONS LED Micro Dot/Fairy Clear/Warm White 100 ct String Christmas Lights 16.5 ft. (MICB-SLV100WW2A)
- Celebrations Holiday Lights