Shop All Holiday Lights
Celebrations
Celebrations 1502-71 Electric Candle
Mfr # 95490
Zoro # G403713054
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Celebrations
- MFR # 95490
- Zoro # G403713054
- UPC # 843518009949
- Country of Origin China
- Category Holiday Lights
Description
Features
- Indoor and Outdoor: Indoor
- Bulb Color: Orange
- Bulb Type: LED
- Product Type: Candle
- Light Bulb Color Family: Orange
- Size Dimensions: 9.5 in.
- Lighting Type: Electric
- UL Listed: Yes
- Power Source: Electric
- Material Type: Plastic
- Flashing: No
- Energy Star Compliant: No
- Dimension: 3" H x 7" W x 16" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- SIGNIFY LED Lamp, 24 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F25/DIM 12V 10/1FB)
- LITE SOURCE Wall Lamp W/Reading Lamp Ps/Fabric Shd E27 A 60W & Led 1W (LS-16979)
- CELEBRATIONS INC ICIC CLR 300CT (14083W-71)
- CELEBRATIONS LED 5MM/MICRO WW 100CT (47979-71)
- CELEBRATIONS Bulbs Mini 12V Clr (1145-2-71)
- CELEBRATIONS LED LGHT MINI BLUE 100CT (40844-71)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- CELEBRATIONS Gold LED C9 Multicolored 25 ct String Christmas Lights 16 ft. (40791-71)
- OMG Pure White and Green LED Icicle Lights on White Wire (OM120125)
- Celebrations Holiday Lights