Shop All Ceiling Tile Accessories
Ceilume
EZ-On Drop Ceiling Grid Covers - Mist - Main Piece
Mfr # AC-GRID-MC-MS
Zoro # G711881933
product price: $1.79
/ea
Sold in multiples of 20 for $35.80
$35.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid vinyl
- Standards Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
- Series EZ-On Grid Covers
- Thread Size 24" x 1"
- Height 24"
Product Information
- Brand Ceilume
- MFR # AC-GRID-MC-MS
- Zoro # G711881933
- UPC # 819946023376
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Thread Size | 24" x 1" |
Height | 24" |
Width | 1" |
Details
Material | Rigid vinyl |
Color | Mist |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation |
Series | EZ-On Grid Covers |
Type | Main |
Description
EZ-On Drop Ceiling Grid Covers - Mist - Main Piece
- •EZ-On Drop Ceiling Grid Covers are the easiest way to make your old standard (15/16 in. to 1 in.) grid look like new.
- •Main Covers install along your suspended ceiling's main beams and cross T's (basically every section that doesn't run along a wall). They have a tab at one end to cover grid intersections and a lip that allows the cover to "click" into place.
- •Easy to install; no need to clean grid
- •No special tools or adhesive required
- •Use three pieces for 2 ft. x 4 ft. sections
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-00)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-104)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Passage (F10 ELA 716)
- PRIMELINE TOOLS Door Lock, Push In, Unfinished (U 9861)
- CEILUME EZ-On Drop Ceiling Grid Covers - Onyx - Wall Angle Piece (AC-GRID-WC-OY)
- CEILUME Smooth Strips - Tin, 25PK (V3-DECOSTSM-PBR)
- CEILUME Soniguard Drop Ceiling Insulation, 24PK (AC-SONIGRD-96SF)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist, 36PK (AC-GRID-KIT-MS)
- CEILUME Smooth Strips - Sand, 25PK (V3-DECOSTSM-SAO)
- HEXARMOR XP250, Black (16-11007)
- ARMSTRONG WORLD INDUSTRIES Main Beam, Ceiling Tile, Steel, 12 ft. L (7300XRWH)
- Ceilume Ceiling Tile Accessories