Shop All Ceiling Tiles
Ceilume
Cambridge 2ft x 2ft Cherry Wood Ceiling Tile
Mfr # V3-CAMB-22CHY
Zoro # G611882283
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 2 ft.
- Thickness 0.030 in.
Product Information
- Brand Ceilume
- MFR # V3-CAMB-22CHY
- Zoro # G611882283
- UPC # 817273016627
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Cambridge |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Cherry Wood |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | 98% recycled laminated rigid vinyl |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Recycled Content | 100% recyclable and made from 98% recycled material |
Light Reflectance | 6.67% |
Features | Project 0.47 in. from tile face |
Description
Cambridge 2ft x 2ft Cherry Wood Ceiling Tile
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-PLEX Automatic Lck, For Best Core, Satin Chrome (E206ABLL62641)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Mahogany (9900RG-0150-125-0800)
- ZORO SELECT Brown Viton O-Ring, Dash 332, PK5 (ZUSAVB75332)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- CEILUME Jackson 2ft x 2ft Cherry Wood Ceiling Tile (V3-JACK-22CHY)
- CEILUME Roman Circle 2ft x 2ft White Ceiling Tile (V1-ROMNCR-22WTO)
- CEILUME Stratford 2ft x 2ft White Ceiling Tile (V1-STRATF-22WTO)
- CEILUME Serenity 2ft x 2ft Stone Ceiling Tile (V3-SEREN-22STO)
- CEILUME Sahara 2ft x 2ft Copper Ceiling Tile (V3-SAHARA-22CBR)
- CEILUME Century 2ft x 2ft Copper Ceiling Tile (V1-CNT-22CBR)
- FASADE Traditional 1 2Ftx4Ft Glue Up Ceili, PK 5, 5 PK (PG5018)
- Ceilume Ceiling Tiles