Shop All Ceiling Fan Blades
Ceiling Fan Designers
Ceiling Fan Designers 42SET-KIDS-RSS2 42 in. Radical Skateboards Ceiling Fan Blades
Mfr # 42SET-KIDS-RSS2
Zoro # G103688119
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ceiling Fan Designers
- MFR # 42SET-KIDS-RSS2
- Zoro # G103688119
- Country of Origin United States
- Category Ceiling Fan Blades
Description
You are buying (4 ) four decorated individual blades for a 42" ceiling fan. These are universal blades (17" long ) that fit most 42" ceiling fans. They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are pre-drilled with holes for mounting, but may require additional drilling. The blades are reversible with a white finish on the other side.
Features- Radical Skateboards Ceiling Fan Blades
- Size: 42 in.
- Blade Size: 17 in. L
- Blade Finish: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL PREMIER Through-the-Wall Air Conditioner, 230V AC (CEW12B33B)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- DEWALT 24 in. Drum Fan, Industrial, 1/6 HP, Stepless, 6500 air flow (CFM) , 10 ft. cord, Semi-pneumatic type (DXF2490)
- RHEEM 43-25136-13 Capacitor - 40/370 (43-25136-1)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- CRAFTMADE 54'' Outdoor Tropical Isle Blades Antique White (B554T-OLOK)
- DAYTON Ceiling Fan Blade Cover, Plastic, 6 in. L (36WC88)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- Ceiling Fan Designers Fan Blades and Propellers