Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-NFL-CLE NFL Cleveland Browns Ceiling Fan 42 In.
Mfr # 42FAN-NFL-CLE
Zoro # G703688649
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-NFL-CLE
- Zoro # G703688649
- UPC # 9243394778
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Round Run Capacitor, CR25X440R (CR25X440R)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- AIR VENT Sq Alu Roof Vent (85150)
- SUNCOURT Inductor 5" Corded In-Line Booster Duct Fan (DB205C)
- PROMINENCE HOME Rawling, 30 in. Ceiling Fan with Light, Bronze (51587-40)
- JANDORF Fan Light Switch 3 Way (60305)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- ILIVING White 72 in. Indoor Ceiling Fan with IR Remote, High Volume Low Speed and Reversible (ILG8HVLS72)
- CANARM LTD Canarm® 56" Industrial Ceiling Fan, DC Motor, 5 Speed, 8449 CFM, Outdoor Rated, White (CP56DW11N)
- CRAFTMADE 78in Prost in Espresso w/ Espresso Blades (PRT78EsP6)
- WAC 3-Blade Smart Ceiling Fan 56" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-070L)
- Ceiling Fan Designers Ceiling Fans