Shop All Mounting Base
Cedarberg
Spring Clamp Base, Plastic, 1/2" adapter
Mfr # 8702-033
Zoro # G600700055
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Cedarberg
- Color Black
- Includes 1/2 in Adapter
- Material Plastic
- Length 4 in
Product Information
- Brand Cedarberg
- MFR # 8702-033
- Zoro # G600700055
- Country of Origin United States
- Category Mounting Base
Dimensions
Length | 4 in |
Details
Fits Brand | Cedarberg |
Color | Black |
Includes | 1/2 in Adapter |
Material | Plastic |
Item | Spring Base |
For Use With | Opti-View Pac |
Features | Hold Snap-Loc System |
For Use With Mfr. Model Number | 8550-283 |
Application | Opti-Arm, Opti-Lights, Opti-Shields, Opti-View |
Description
Spring Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, Wide Heel London, 11 x 5-1/2 (13P517)
- ASTRO PNEUMATIC PULLER PULLEY & INSTALLER KIT (AO7874)
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027M)
- DAYTON Mounting Base (4RN65)
- DAYTON Vertical Mounting Base (6X503)
- BORAL BUILDING PRODUCTS Wht Blckdutchlap Siding (130010008123)
- BOSTON GEAR Mounting Base (56438)
- ALCOA HOME EXTERIORS E-Z Block Surface Mounting Block (EZBLK040 PC)
- BOSTON GEAR Mounting Base (56437)
- DAYTON Mounting Base (4RN67)
- Cedarberg Mounting Base