Shop All Door Louver & Lite Kits
Ceco
Window Frame Kit, 24x30 In
Mfr # LT-B1 24 x 30
Zoro # G8986162
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Opening Height 32 in
- Opening Width 26 in
- Finish Galvannealed
- For Use With Hollow Metal Doors 1 3/4 in Thick
Product Information
- Brand Ceco
- MFR # LT-B1 24 x 30
- Zoro # G8986162
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 32 in |
Opening Width | 26 in |
Window Width | 24 in |
Window Height | 30 in |
Details
Item | Door Window Frame Kit |
Material | 20-Gauge Galvannealed Steel |
Finish | Galvannealed |
For Use With | Hollow Metal Doors 1 3/4 in Thick |
Agency Compliance | UL |
Includes | Glass Not Included |
Description
Door Window Frame Kit, Material 20-gauge galvanealed Steel, Opening Height 32 In., Opening Width 26 In., Window Height 30 In., Window Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND 18 in. X9' Batik Taupe Liner (5278B)
- KENAURD Kenaurd Premium One-sided Keyless Deadbolt- Polished Brass (KDB111-PB-NC)
- DELTANA Screen Door Hinge Unlacquered Bright Brass 3"X2.5" (DSB3025U3-UNL)
- IVES 1-1/4" W x 5" H Satin Stainless Steel Pivot Hinge (7230F INT LH US32D)
- CECO Window Frame Kit, 3x33 In (LT-B1 3 X 33)
- CECO Window Frame Kit, 22x28 In (LT-B1 22 X 28)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x12)
- NATIONAL GUARD Lite Kit with Glass, 24inx32in, Gry Primer (L-FRA100-WG-GT118-24x32)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x24)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-18)
- Ceco Doors