Shop All Security Doors
Ceco
Vision Lite Hollow Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2
Mfr # CHMD X VL30 70 X MORT-CU-16ga-WG
Zoro # G2124109
product price: $1,030.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,030.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 2
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 36 in
Product Information
- Brand Ceco
- MFR # CHMD X VL30 70 X MORT-CU-16ga-WG
- Zoro # G2124109
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Window Height | 11 in |
Dimension B | 37 1/8 in |
Window Width | 11 in |
Dimension C | 69 3/8 in |
Dimension E | 84 in |
Dimension a | 4 7/8 in |
Details
Item | Vision Lite Hollow Steel Door |
Door Design | Vision Lite |
Door Type | 2 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 1-1/2 hr |
For Use With | Frames 1PHU8, 1PHV3, 1PHV7, 1PHW2 |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Includes | 1/4 in Clear Wire Glass with Safety Film, Fire Rated For 90 Minutes |
Agency Compliance | ANSI A250.8-1998, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Lite Hollow Steel Door, Door Type 2, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 1PHU8, 1PHV3, 1PHV7, 1PHW2, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 90 Minutes, 4-7/8 In., 37-1/8 In., 69-3/8 In., 40-1/4 In., 84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Cable 110388 (110388)
- ILCO Ilco: 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7205SC1-26D-KD)
- KENAURD Kenaurd:#06 Key Blank (High Security) (K06KB)
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.05" Proj. (70G.32D)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X HG30 70 X CYL-ST-16ga-WG)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- Ceco Doors