Shop All Security Doors
Ceco
Vision Light Steel Door with Glass, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 2
Mfr # CHMD X VL28 70 X CYL-CU-18ga-WG
Zoro # G9866053
product price: $920.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 2
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 32 in
Product Information
- Brand Ceco
- MFR # CHMD X VL28 70 X CYL-CU-18ga-WG
- Zoro # G9866053
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 32 in |
Window Height | 11 in |
Dimension C | 69 3/8 in |
Dimension B | 37 1/8 in |
Window Width | 11 in |
Dimension a | 4 7/8 in |
Details
Description
Vision Light Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0350)
- FROST KING Double Draft Stop, Fabric, Brown (DDS1)
- WRIGHT Vk670 Keyed Univ. Aluminum Knoblatch (178822V1308)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-21)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x MORT-ST-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- Ceco Doors