Shop All Security Doors
Ceco
Vision Light Steel Door with Glass, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMD X VL26 68 X CYL-ST-18ga-WG
Zoro # G9864863
product price: $906.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 3
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 30 in
Product Information
- Brand Ceco
- MFR # CHMD X VL26 68 X CYL-ST-18ga-WG
- Zoro # G9864863
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 30 in |
Dimension B | 37 5/16 in |
Window Height | 11 in |
Dimension C | 67 1/4 in |
Window Width | 11 in |
Dimension a | 7 3/8 in |
Details
Item | Vision Light Steel Door with Glass |
Door Design | Vision Lite |
Door Type | 3 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Includes | Doors With Glass |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Light Steel Door with Glass, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H (FEG-C)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (1CDG5)
- NU-SET Key/Card Lock Box, 4-Number, Zebra Print (1004)
- SCHLAGE COMMERCIAL Cam K510711 (K510711)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- Ceco Security Doors