Shop All Security Doors
Ceco
Vision Light Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 1
Mfr # CHMD x VL26 70 x CYL-CE-16ga
Zoro # G9884813
product price: $910.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 30 in
Product Information
- Brand Ceco
- MFR # CHMD x VL26 70 x CYL-CE-16ga
- Zoro # G9884813
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 30 in |
Dimension C | 72 5/8 in |
Dimension B | 39 5/8 in |
Dimension a | 6 5/8 in |
Details
Description
Vision Light Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, FKM (40MPSFY-150)
- X1 TOOLS R-442 Square O-Ring ID: 7 1/4, CS 1/4, OD 7 3/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R442x1)
- KOHLER Cabinet Knob in Polished Chrome (29979-CP)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183070MORT-F-CE)
- Ceco Doors