Shop All Security Doors
Ceco
Vision Light Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 2
Mfr # CHMD-VL4068-CY-CU-16ga
Zoro # G9864687
product price: $1,405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,405.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 2
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 48 in
Product Information
- Brand Ceco
- MFR # CHMD-VL4068-CY-CU-16ga
- Zoro # G9864687
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 48 in |
Dimension C | 65 3/8 in |
Window Width | 11 in |
Dimension B | 35 1/8 in |
Window Height | 11 in |
Dimension a | 4 7/8 in |
Details
Item | Vision Light Steel Door |
Door Design | Vision Lite |
Door Type | 2 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 1-1/2 hr |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Includes | Doors Without Glass |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Light Steel Door, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Cabinet Pull Satin Nickel 14" CTC (988SN)
- COPPER CREEK Ball Knob Passage Function, Polished Stainless (BK2020PS)
- WESLOCK Dual Option Adjustable Spring Latch Satin Nickel (32720XD-SL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Privacy Knobset, Satin Brass (BG102-SQ SB)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD X NL30 70 X CYL-CU-18ga-WG)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- Ceco Security Doors