Shop All Security Doors
Ceco
Vision Light Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 1
Mfr # CHMD x VL26 68 x CYL-CE-16ga
Zoro # G9884822
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 30 in
Product Information
- Brand Ceco
- MFR # CHMD x VL26 68 x CYL-CE-16ga
- Zoro # G9884822
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 30 in |
Dimension B | 37 5/8 in |
Dimension C | 68 5/8 in |
Dimension a | 6 5/8 in |
Details
Description
Vision Light Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508001)
- PAWLING Wall Guard, Champagne, 2-15/16 x 144In (WG-3-12-313)
- GUTTERGATE DWNSPOUT ADAPTR BLACK 3X4in. (GG3X4A-BLACK)
- ZORO SELECT O-Ring, Dash 363, Viton, 0.21 In., PK2 (U38871.018.0650)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X NL30 68 X MORT-CE-16ga-WG)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X HG30 70 X CYL-ST-16ga-WG)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- Ceco Security Doors