Shop All Security Doors
Ceco
Steel Door with Louvers, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1
Mfr # CHMDL 40 70- 24 x 60 Vent MORT-CE 18 ga
Zoro # G9853672
product price: $2,625.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,625.99
Free 30-Day Returns
Key Features
- Door Type 1
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 48 in
- Thickness 1 3/4 in
Product Information
- Brand Ceco
- MFR # CHMDL 40 70- 24 x 60 Vent MORT-CE 18 ga
- Zoro # G9853672
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Dimension E | 84 in |
Dimension B | 39 5/8 in |
Dimension C | 72 5/8 in |
Details
Description
Steel Door With Louvers, Door Type 1, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFX4, 3TFX5, 3TFX8, 3TFX9, Includes 24 X 60 In. Louvers, 6-5/8 In., 39-5/8 In., 72-5/8 In., 38-7/16 In., 84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Finish: Plain (3HPL3)
- WRS 28" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5028G)
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 18 x 18 (SDP1818MSL)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70P SAT 626)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X HG30 70 X CYL-ST-16ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 68 x CYL-CE-18ga)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- Ceco Security Doors