Shop All Security Doors
Ceco
Steel Door with Louvers, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1
Mfr # CHMDL 40 70- 12 x12 Vent MORT-CE 18 ga
Zoro # G9854153
product price: $1,469.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,469.99
Free 30-Day Returns
Key Features
- Door Type 1
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 48 in
- Thickness 1 3/4 in
Product Information
- Brand Ceco
- MFR # CHMDL 40 70- 12 x12 Vent MORT-CE 18 ga
- Zoro # G9854153
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Dimension E | 84 in |
Dimension C | 72 5/8 in |
Dimension B | 39 5/8 in |
Details
Description
Steel Door With Louvers, Door Type 1, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFX,4, 3TFX5, 3TFX8, 3TFX9, Includes 12 X 12 In. Louvers, 6-5/8 In., 39-5/8 In., 72-5/8 In., 35-3/4 In., 84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 8" Conversion Plate for 161 Cutout (CV86CP)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- ZORO SELECT Corner Guard White 3x48 Adhesive (5KZJ4)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- CECO Flush Double Door, RHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 3 (OI 18CRS 6070 F RHRA C1 LC1 BU-ST)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO Narrow Light Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X NL30 68 X MORT-CE-16ga-WG)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- Ceco Doors