Shop All Security Doors
Ceco
Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 1
Mfr # CHMDL 30 68- 24 x24 Vent CE
Zoro # G9882503
product price: $1,261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,261.99
Free 30-Day Returns
Key Features
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Product Information
- Brand Ceco
- MFR # CHMDL 30 68- 24 x24 Vent CE
- Zoro # G9882503
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Window Height | 24 in |
Dimension B | 37 5/8 in |
Window Width | 24 in |
Dimension C | 68 5/8 in |
Dimension d | 36 15/16 in |
Dimension a | 6 5/8 in |
Details
Item | Steel Door with Louvers |
Door Type | 1 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18 -gauge steel |
Includes | 24 x 24 in Louvers |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door with Louvers, Door Type 1, Lock Type Cylindrical, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 24 In., Window Width 24 In., Thickness 1-3/4 In., Includes 24 x 24 In. Louvers, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (574B)
- HARDWARE RESOURCES 12"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-12)
- THK Rail Plugs, THK Series (C8)
- ZORO SELECT Brown Viton O-Ring, Dash 346, PK2 (ZUSAVB75346)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183070MORT-F-CE)
- Ceco Security Doors