Shop All Security Doors
Ceco
Six Panel Security Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Embossed Steel
Mfr # CSPD-FL3068-CYL-CU
Zoro # G9882101
product price: $1,548.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,548.99
Free 30-Day Returns
Key Features
- Door Type Embossed Steel
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Product Information
- Brand Ceco
- MFR # CSPD-FL3068-CYL-CU
- Zoro # G9882101
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Details
Item | Six Panel Security Door |
Door Type | Embossed Steel |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge steel |
For Use With | Cylindrical Locksets |
Agency Compliance | 1-1/2 hr Fire Rating, UL 1 ANSI 250.8 |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.091 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Six Panel Security Door, Door Type Embossed Steel, Lock Type Cylindrical, Material 18-gauge Steel, Thermal Insulation U-Factor 0.091, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL 1 ANSI 250.8, 1-1/2 hr Fire Rating, For Use With Cylindrical Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Keys 35101C (35101C)
- NATIONAL Hardware 1-1/2 in. H X 1-1/2 in. W X 0.07 in. D Steel Inside Corner Brace (N285-510)
- BEST 9K 7 Pin Throw Member Install Kit (B92505)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (427-4)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Security Door, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-1-3068-RHR-ST)
- CECO Flush Double Door, RHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 3 (OI 18CRS 6070 F RHRA C1 LC1 BU-ST)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- Ceco Security Doors