Shop All Security Doors
Ceco
Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2
Mfr # CHMDD 50 68-LHR-CYL-CU
Zoro # G9883097
product price: $1,914.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,914.99
Free 30-Day Returns
Key Features
- Door Design Steel Double Doors
- Door Type 2
- Lock Type Cylindrical
- Hand LHR
- Door Opening Height 80 in
Product Information
- Brand Ceco
- MFR # CHMDD 50 68-LHR-CYL-CU
- Zoro # G9883097
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 60 in |
Dimension B | 35 1/8 in |
Dimension C | 65 3/8 in |
Details
Item | Security Double Doors |
Door Design | Steel Double Doors |
Door Type | 2 |
Lock Type | Cylindrical |
Hand | LHR |
Thickness | 1 3/4 in |
Material | 18-gauge steel |
Fire Rating | 3 hr |
Agency Compliance | 3 Hours Fire Rating, UL |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
For Use With | 3TGC2, 3TGC4 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Double Doors, Door Type 2, Lock Type Cylindrical, Material 18-gauge steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 60 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGC2, 3TGC4, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Viton O-Ring, Dash 210, PK25 (ZUSAV90210)
- ELESA Bridge handle, EBR.150-8-C1 (EBR.)
- BEST Key Blank, BEST Lock, Standard, B6 Keyway (1AK1B617)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- Ceco Doors