Shop All Security Doors
Ceco
Security Door, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3
Mfr # RSHL-3-3068-RHR-ST
Zoro # G9935283
product price: $1,635.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,635.99
Free 30-Day Returns
Key Features
- Door Design Service With Window (Glass Not Included)
- Door Type 3
- Lock Type 2100 Exit Device
- Hand RHR
- Door Opening Height 80 in
Product Information
- Brand Ceco
- MFR # RSHL-3-3068-RHR-ST
- Zoro # G9935283
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Dimension C | 67 1/4 in |
Window Height | 26 in |
Dimension B | 37 5/16 in |
Window Width | 5 in |
Dimension a | 7 3/8 in |
Details
Item | Security Door |
Door Design | Service With Window (Glass Not Included) |
Door Type | 3 |
Lock Type | 2100 Exit Device |
Hand | RHR |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Fire Rating | 90 Minute |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Includes | Closer, Door, Hinges, Lock |
Agency Compliance | 90 Minute Fire Rating, UL Listed |
For Use With | 1PHR9, 1PHT8 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door,Type ST,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Glossy Drawer Insert Cutlery Organizer (GCT-2W-52)
- PRIME-LINE Catch Drive-In Ball W/ Strike (N 7331)
- TRIM-LOK Rubber Seal, 109/1000" H, 25 ft L, Ribbed (X1568HT-25)
- BRINKS HOME SECURITY Ganyon Privacy PPR Knob, Tuscan Bronze (23022-150)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD X NL30 70 X CYL-CU-18ga-WG)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- Ceco Doors