Shop All Security Doors
Ceco
Narrow Light Steel Door with Glass, 84 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMD X NL26 70 X CYL-ST-18ga-WG
Zoro # G9864836
product price: $912.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$912.99
Free 30-Day Returns
Key Features
- Door Design Narrow Lite
- Door Type 3
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 30 in
Product Information
- Brand Ceco
- MFR # CHMD X NL26 70 X CYL-ST-18ga-WG
- Zoro # G9864836
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 30 in |
Window Width | 5 in |
Dimension B | 39 5/16 in |
Dimension C | 71 1/4 in |
Window Height | 26 in |
Dimension a | 7 3/8 in |
Details
Item | Narrow Light Steel Door with Glass |
Door Design | Narrow Lite |
Door Type | 3 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Includes | Doors With Glass |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Narrow Light Steel Door with Glass, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9100.1 6T3W10 Leveling Feet (6T3W10)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Security Door, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-1-3068-RHR-ST)
- Ceco Security Doors