Shop All Security Doors
Ceco
Narrow Light Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2
Mfr # CHMD-NL4070-CY-CU-18ga
Zoro # G9883221
product price: $1,334.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,334.99
Free 30-Day Returns
Key Features
- Door Design Narrow Lite
- Door Type 2
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 48 in
Product Information
- Brand Ceco
- MFR # CHMD-NL4070-CY-CU-18ga
- Zoro # G9883221
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Dimension B | 37 1/8 in |
Window Height | 26 in |
Window Width | 5 in |
Dimension C | 69 3/8 in |
Dimension a | 4 7/8 in |
Details
Description
Narrow Light Steel Door, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80BD RHO 626)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 4 (DSH44U4)
- PROSOURCE Hasp Safety Zinc Plt Fn 6In (LR-128-BC3L-PS)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Crystal, Chrome Contemporary Cabinet Pull (BP123412814001)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Flush Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD-FL4068-CY-CU-18ga)
- Ceco Doors