Shop All Security Doors
Ceco
Half Glass Steel Door with Glass, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMD-HG4070-CY-ST-18ga-WG
Zoro # G9865055
product price: $1,421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 3
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 48 in
Product Information
- Brand Ceco
- MFR # CHMD-HG4070-CY-ST-18ga-WG
- Zoro # G9865055
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Dimension C | 71 1/4 in |
Dimension B | 39 5/16 in |
Window Height | 29 in |
Window Width | 19 in |
Dimension a | 7 3/8 in |
Details
Item | Half Glass Steel Door with Glass |
Door Design | Half Glass |
Door Type | 3 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 45 min |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Includes | Doors With Glass |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Steel Door with Glass, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-26S)
- J.W. WINCO JW Winco GN425.5-100-NI Folding Handle (425.5-100-NI)
- FASADE Fasade 18in x 24in Ripple Polished Copper Backsplash Panel 5pk (PB6225)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 39.4mm ID, PK50 (ZUSAH3.1X39.4)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X NL30 68 X MORT-CE-16ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- Ceco Doors