Shop All Security Doors
Ceco
Half Glass Steel Door with Glass, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2
Mfr # CHMD-HG4070-CY-CU-18ga-WG
Zoro # G9865116
product price: $1,524.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,524.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 2
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 48 in
Product Information
- Brand Ceco
- MFR # CHMD-HG4070-CY-CU-18ga-WG
- Zoro # G9865116
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Window Width | 19 in |
Dimension B | 37 1/8 in |
Dimension C | 69 3/8 in |
Window Height | 29 in |
Dimension a | 4 7/8 in |
Details
Item | Half Glass Steel Door with Glass |
Door Design | Half Glass |
Door Type | 2 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Security Door Color | Gray |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Thermal Insulation U-Factor | 0.41 |
Includes | Doors With Glass |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4FCN1)
- BALDWIN ESTATE Modern Round Bright Chrome Turns Bright Chrome (6750.260)
- PHILIPSIFER WIRE TUFFSCREEN 36in. X100ftBLACK (3014090)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE P STL)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD X NL30 70 X CYL-CU-18ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- Ceco Doors