Shop All Security Doors
Ceco
Half Glass Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 2
Mfr # CHMD-HG4070-MORT-CU-16ga
Zoro # G9864574
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,654.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 2
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 48 in
Product Information
- Brand Ceco
- MFR # CHMD-HG4070-MORT-CU-16ga
- Zoro # G9864574
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Window Height | 29 in |
Dimension C | 69 3/8 in |
Window Width | 19 in |
Dimension B | 37 1/8 in |
Dimension a | 4 7/8 in |
Details
Item | Half Glass Steel Door |
Door Design | Half Glass |
Door Type | 2 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 45 min |
Security Door Color | Gray |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Thermal Insulation U-Factor | 0.41 |
Includes | Doors Without Glass |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Steel Door, Door Type 2, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- TRUTH HARDWARE STUD BRACKET LH (2109327)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804-017)
- SCHLAGE Cylindrical Lock, ALX70J ATH 626 (ALX70J ATH 626)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- Ceco Security Doors