Shop All Security Doors
Ceco
Half Glass Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 3
Mfr # CHMD x HG26 68 x CYL-ST-16ga
Zoro # G9884603
product price: $977.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$977.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 3
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 30 in
Product Information
- Brand Ceco
- MFR # CHMD x HG26 68 x CYL-ST-16ga
- Zoro # G9884603
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 30 in |
Dimension B | 37 5/16 in |
Dimension C | 67 1/4 in |
Dimension E | 35 15/16 in |
Dimension a | 7 3/8 in |
Details
Item | Half Glass Steel Door |
Door Design | Half Glass |
Door Type | 3 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 45 min |
Includes | Doors Without Glass |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 3/4 Hour Fire Rating, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In., 35-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5035W)
- LCN Closer Adjustment Wrench, Aluminum, PK12 (GHW12)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0271)
- DELTANA Door Pull With Rosette, 10" Oil Rubbed Bronze (DP2578U10B)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- Ceco Doors