Shop All Security Doors
Ceco
Half Glass Hollow Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2
Mfr # CHMD X HG30 68 X MORT-CU-16ga-WG
Zoro # G9808285
product price: $1,515.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,515.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 2
- Lock Type Mortise
- Door Opening Height 80 in
- Door Opening Width 36 in
Product Information
- Brand Ceco
- MFR # CHMD X HG30 68 X MORT-CU-16ga-WG
- Zoro # G9808285
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Dimension B | 35 1/4 in |
Dimension C | 65 3/8 in |
Dimension E | 80 in |
Window Height | 25 in |
Window Width | 23 in |
Dimension a | 4 7/8 in |
Details
Item | Half Glass Hollow Steel Door |
Door Design | Half Glass |
Door Type | 2 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 45 min |
Agency Compliance | ANSI A250.8-1998, UL |
For Use With | Frames 1PHU7, 1PHV2, 1PHV6, 1PHW1 |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Includes | 1/4 in Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Hollow Steel Door, Door Type 2, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 25 In., Window Width 23 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 1PHU7, 1PHV2, 1PHV6, 1PHW1, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes, 4-7/8 In., 35-1/4 In., 65-3/8 In., 36-1/4 In., 80 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2015 - 2019 GM Keyless Entry Remote 4B Hatch - M3N32337100 (RO-GM-7107)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE2)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (6882-39-15-570)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALHWWG)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Security Door, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-1-3068-RHR-ST)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- Ceco Security Doors