Shop All Door Louvers
Ceco
Door Louver Kit, 16x16 In
Mfr # LV-IY-G 16 x 16
Zoro # G8986187
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Window Width 16 in
- Window Height 16 in
- For Use With 1 3/4 in Thick Doors
Product Information
- Brand Ceco
- MFR # LV-IY-G 16 x 16
- Zoro # G8986187
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Width | 16 in |
Window Height | 16 in |
Details
Item | Door Louver Kits |
Material | 20-Gauge Galvannealed Steel |
For Use With | 1 3/4 in Thick Doors |
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 16 In, Window Width 16 In, For Use With 1 3/4 In Thick Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Flame Relay (MB600PF)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- BROWNING Browning Super Grip Belt, B46 (B46)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- DAYTON Door Louver, 18-1/8 H, 26-1/4 W, Steel (6WRK1)
- Ceco Louvers