Shop All Door Frames
Ceco
Door Frame, Type CU, Steel, 80 In H, 36 In W
Mfr # FOO1750X-CU
Zoro # G204390386
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Drywall Afterset
- Material 16 Gauge Steel
- Hand RH
- Door Opening Height 80 in
Product Information
- Brand Ceco
- MFR # FOO1750X-CU
- Zoro # G204390386
- UPC # N
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 5 7/8 in |
Throat Opening Size | 4 7/8 in |
Details
Item | Security Door Frame |
Door Type | 2 |
Frame Type | Drywall Afterset |
Material | 16 Gauge Steel |
Hand | RH |
Fire Rating | 3 hr |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative |
Agency Compliance | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19339)
- ORIGINAL LISHI ORIGINAL LISHI: 2 IN 1 PICK FOR AMERICAN LOCK PADLOCKS AM5 - ANTI-GLARE (OLS-AM5)
- HILLMAN Brass-Plated Silver Assorted Picture Hanging Set 50 lb 2 pk, 6PK (130251)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-DA-AL)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1741X -ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 32 In W (FOO1748X-ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1751X-ST)
- CECO Door Frame, Drywall Afterset, 80x48 In (CHMFR-DW4068-RH-CE)
- ADAMS RITE Aluminum Door Trim (4569-501-130)
- Ceco Doors