Shop All Door Frames
Ceco
Door Frame, Masonry Stud, 84x48 In
Mfr # CHMFR-MS4070-RH-CE
Zoro # G6239396
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 1
- Frame Type Masonry/Stud
- Material 16-gauge
- Hand RH
- Door Opening Height 84 in
Product Information
- Brand Ceco
- MFR # CHMFR-MS4070-RH-CE
- Zoro # G6239396
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Overall Depth | 5 1/4 in |
Dimension C | 72 5/8 in |
Dimension B | 39 5/8 in |
Dimension D | 40 15/16 in |
Throat Opening Size | 4 7/8 in |
Dimension A | 6 5/8 in |
Details
Description
Door Frame, Door Type 1, Frame Type Masonry/Stud, Material 16-gauge, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Throat Opening Size 4-7/8 In., Overall Depth 5-1/4 In., Agency Compliance UL, 3 Hours Fire Rating, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-RH-DU)
- KOHLER O-Ring, 1088910 (1088910)
- DELANEY HARDWARE DOOR SAVER 3 HINGE PIN DOOR STOP US15 (402434)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HCUSH DKBRZ)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1751X-ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1752X-ST)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1738X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1737X-CU)
- Ceco Doors