Shop All Door Frames
Ceco
Door Frame, Drywall Afterset, 84x48 In
Mfr # CHMFR-DW4070-LH-CU
Zoro # G6239676
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Drywall Afterset
- Material 16-gauge
- Hand LH
- Door Opening Height 84 in
Product Information
- Brand Ceco
- MFR # CHMFR-DW4070-LH-CU
- Zoro # G6239676
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Overall Depth | 5 7/8 in |
Dimension D | 42 3/4 in |
Dimension C | 69 3/8 in |
Dimension B | 37 1/8 in |
Dimension A | 4 7/8 in |
Throat Opening Size | 4 7/8 in |
Details
Item | Door Frame |
Door Type | 2 |
Frame Type | Drywall Afterset |
Material | 16-gauge |
Hand | LH |
Fire Rating | 3 hr |
Agency Compliance | UL, 1 1/2 Hours Fire Rating |
Includes | Adjustable Compression Anchors |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Door Frame, Door Type 2, Frame Type Drywall After-Set, Material 16-gauge, Hand LH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Adjustable Compression Anchors, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER Grade 1 Surface Closer, Tri Mount, Size 1 to 6, Aluminum Painted Finish, Non-Handed (DCH4000-STD-FULL RW/PA AL)
- OMNIA Center to Center Modern Twisted Cabinet Pull Bright Chrome 4-5/8" (9009/118.26)
- THERMWELL PRODUCTS Thermwell SB36H Heavy Duty Brush Door Sweep; Aluminum - 2 x 36 in. (176741)
- MITSUBISHI OEMREF2017 - 2020 Outlander PHEV / PN :8637B666 / FCCOUC644M-KEY-N (RKS-ULK407)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1751X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1742X-CU)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1737X-CU)
- Ceco Doors