Shop All Trailer & Towing Accessories
C.E. Smith
Vinyl Bearing Protector Bras Grey 1.781 in., pair, Poly Bag
Mfr # 16274
Zoro # G108636832
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Weight 0.055 lbs
- Material PVC
- Width 7"
- Length 4.5"
Product Information
- Brand C.E. Smith
- MFR # 16274
- Zoro # G108636832
- UPC # 768296010690
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Height | 2" |
Width | 7" |
Length | 4.5" |
Details
Weight | 0.055 lbs |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- TIMKEN Differential Pinion Seal - Front, 5778V (5778V)
- SMART RAGS Box Microfiber Rags Pink, 50PK (M950P)
- SKF Shaft Seal, 1-11/16 x 2-3/4 x 5/16", CRW1, NBR (16900)
- C.E. SMITH Front Spring Hanger Bracket (1400640)
- C.E. SMITH Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label (45004G40)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Tail Light Bracket, 4-1/2 in. x 3-1/8 in. x 1-1/2 in., UPC Label (26057G40)
- C.E. SMITH Pkg Trailer Frame Wire Clips, 3/8 in. Wide, 10 Per Pack (16867A)
- C.E. SMITH Carpeted Bunk Board, 3 Ft, Pair (27800)
- BUYERS PRODUCTS Drop Forged Corner Iron - 8 x 6 x 1.5 Inch Wide (B2487B)
- C.E. Smith Trailer & Towing Accessories