Shop All Trailer & Towing Accessories
C.E. Smith
Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label
Mfr # 10160A40
Zoro # G108636757
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.5 lbs
- Length 2"
- Material Alum
- Width 5.75"
- Height 5"
Product Information
- Brand C.E. Smith
- MFR # 10160A40
- Zoro # G108636757
- UPC # 768296010096
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2" |
Width | 5.75" |
Height | 5" |
Details
Weight | 1.5 lbs |
Material | Alum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 2-13/32" D (EW2403)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-137)
- POWERSTOP Drilledslotted Rotor Pair, Ar85155Xpr (AR85155XPR)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- C.E. SMITH Y-Stop 2 in. x 2 in. - 3/8 in. ID, UPC Label (29552)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- C.E. SMITH Pkg Axle Tie Plate Kit, 2 in., Square (23103)
- C.E. SMITH Spool Roller 5 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29522)
- C.E. SMITH Pkg Coupler Lock (00900-40)
- C.E. SMITH Bunk Bracket, 8-1/2 in., UPC Label (10604G40)
- TIE 4 SAFE 36" Bayer Style Stake Body Stakes for Stake Trucks Flatbeds and Trailers, 8PK (STE-202B-36)
- C.E. Smith Trailer & Towing Accessories